Specifications
Dimensions
- Height17.75
- Length17.25
- Weight16.55
- Width14
Details
- Country of OriginUS
- Harmonization Code8508110000
- Manufacturer Upc Number026282110121
- Measurement StandardInch
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)