Overview
Mfr description
5873806 10 GAL 6.0 PHP
Specifications
- Measurement StandardInch
- Height21.5
- Length21
- Width14.5
- Manufacturer Upc Number026282600011
- Country of OriginUS
- Weight22.85
- Harmonization Code8508190000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data