Specifications
Dimensions
- Height17.25
- Length20.5
- Weight18.3
- Width13.75
Details
- Country of OriginCN
- Harmonization Code8508110000
- Manufacturer Upc Number026282591449
- Measurement StandardInch
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)