Motion
9258006
8 GAL 6.0 PHP
Mi Item #12685811
MFR #9258006
Price$290.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8 GAL 6.0 PHP
Mi Item #12685811
MFR #9258006

Mfr description
9258006 8 GAL 6.0 PHP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$290.02/each

Specifications

Dimensions

  • Height
    23.5
  • Length
    16.25
  • Weight
    21.2
  • Width
    16.25

Details

  • Country of Origin
    US
  • Harmonization Code
    8508190000
  • Manufacturer Upc Number
    026282600035
  • Measurement Standard
    Inch
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)