Specifications
Dimensions
- Height28
- Length16.3
- Weight21.9
- Width16.3
Details
- Country of OriginUS
- Harmonization Code8508190000
- Manufacturer Upc Number026282600042
- Measurement StandardInch
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)