Specifications
Dimensions
- Height28.5
- Length19.75
- Weight37.85
- Width19.75
Details
- Country of OriginUS
- Harmonization Code8508190000
- Manufacturer Upc Number026282600059
- Measurement StandardInch
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)