Overview
Mfr description
9601806 18 GAL 6.0 PHP PUMP
Specifications
- Measurement StandardInch
- Height30
- Length19.5
- Width19.5
- Manufacturer Upc Number026282600066
- Country of OriginUS
- Weight32.2
- Harmonization Code8508190000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data