Overview
Mfr description
9627106 12 GAL 5.5 PHP -SVX2
Specifications
- Measurement StandardInch
- Height29
- Length18.25
- Width18.25
- Manufacturer Upc Number026282600080
- Country of OriginUS
- Weight26.95
- Harmonization Code8508190000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data