Specifications
Dimensions
- Height30
- Length19.5
- Weight31.4
- Width19.5
Details
- Country of OriginUS
- Harmonization Code8508190000
- Manufacturer Upc Number026282600097
- Measurement StandardInch
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)