Specifications
Dimensions
- Height32.5
- Length17.25
- Weight32.35
- Width17.25
Details
- Country of OriginUS
- Harmonization Code8508190000
- Manufacturer Upc Number026282600110
- Measurement StandardInch
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)