Specifications
Dimensions
- Height32
- Length18.75
- Weight47.4
- Width18.75
Details
- Country of OriginUS
- Harmonization Code8508190000
- Manufacturer Upc Number026282600127
- Measurement StandardInch
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)