Motion
9653606
6 GAL 3.5 PHP
MI ITEM #12685820
MFR #9653606
Price$202.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6 GAL 3.5 PHP
MI ITEM #12685820
MFR #9653606

Mfr description
9653606 6 GAL 3.5 PHP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$202.95/each

Specifications

Dimensions

  • Height
    20.5
  • Length
    16.5
  • Weight
    18.79
  • Width
    16.5

Details

  • Country of Origin
    CN
  • Harmonization Code
    8508190000
  • Manufacturer Upc Number
    026282600134
  • Measurement Standard
    Inch

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)