Specifications
Dimensions
- Height55
- Length25.88
- Weight83.2
- Width25.88
Details
- Country of OriginUS
- Harmonization Code8508190000
- Manufacturer Upc Number026282600141
- Measurement StandardInch
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)