Motion
9700606
Two-Stage Wet/Dry Vac. Head Assembly - 55 Gallon drum, Drum not included
Mi Item #12685822
MFR #9700606
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two-Stage Wet/Dry Vac. Head Assembly - 55 Gallon drum, Drum not included
Mi Item #12685822
MFR #9700606

Mfr description
9700606 970C 55 GAL HEAD 3.0 PHP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    18.5
  • Hose Diameter
    1.5000 in
  • Length
    25.25
  • Weight
    28.85
  • Width
    25.25

Details

  • Accessory Type
    Head Assembly
  • Country of Origin
    CN
  • Filter Type
    Nanofiber Cartridge Filter
  • For Use With
    55 Gallon drum, Drum not included
  • Harmonization Code
    8508190000
  • Manufacturer Upc Number
    026282600158
  • Measurement Standard
    Inch
  • UPC_NO
    026282600158
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)