Specifications
Dimensions
- Height9.75
- Length21
- Weight0.7
- Width1
Details
- Country of OriginUS
- Harmonization Code4819400040
- Manufacturer Upc Number026282906625
- Measurement StandardInch
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)