Motion
9034033
Vacuum Cleaner Filter - For Use With: under EPA Regulation 40 CFR Part 745 for lead paint material clean up
Mi Item #12685827
MFR #9034033
Price$51.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vacuum Cleaner Filter - For Use With: under EPA Regulation 40 CFR Part 745 for lead paint material clean up
Mi Item #12685827
MFR #9034033

Mfr description
9034033 CART FILTER - GORE HEPA - CC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$51.60/each

Specifications

Dimensions

  • Height
    8
  • Length
    6
  • Weight
    1.3
  • Width
    8

Details

  • Accessory Type
    Cartridge Filter
  • Country of Origin
    US
  • Filter Type
    HEPA Cartridge Filter
  • For Use With
    under EPA Regulation 40 CFR Part 745 for lead paint material clean up
  • Harmonization Code
    8421398015
  • Manufacturer Upc Number
    026282903402
  • Measurement Standard
    Inch
  • UPC_NO
    026282903402
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)