Overview
Mfr description
9032833 CART FILTER - RIDGID - CC
Specifications
- Accessory TypeFilter
- Measurement StandardInch
- Filter TypeCartridge Filter
- Weight1.25
- Length9.5
- Height7
- Width7
- Manufacturer Upc Number026282903280
- UPC_NO026282903280
- Country of OriginUS
- Harmonization Code8421398015
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data