Motion
9058533
9058533 FOAM SLV - CC
Mi Item #12685829
MFR #9058533
Price$7.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9058533 FOAM SLV - CC
Mi Item #12685829
MFR #9058533

Mfr description
9058533 FOAM SLV - CC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.36/each

Specifications

Dimensions

  • Height
    7.25
  • Length
    12.5
  • Weight
    0.05
  • Width
    1

Details

  • Accessory Type
    Sleeve
  • Country of Origin
    US
  • Harmonization Code
    3926909995
  • Manufacturer Upc Number
    026282905857
  • Measurement Standard
    Inch
  • UPC_NO
    026282905857
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)