Overview
Mfr description
9018033 1 1/4" AUTO BRUSH - CC
Specifications
- Measurement StandardInch
- Manufacturer Upc Number026282330338
- Height3.25
- Length10.5
- Width2
- Country of OriginUS
- Harmonization Code9603908050
- Weight0.3
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data