Motion
9034133
Vacuum Cleaner Filter - For Use With: under EPA Regulation 40 CFR Part 745 for lead paint material clean up
Mi Item #12685832
MFR #9034133
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vacuum Cleaner Filter - For Use With: under EPA Regulation 40 CFR Part 745 for lead paint material clean up
Mi Item #12685832
MFR #9034133

Mfr description
9034133 CART FILT-CL.STREAM-HEPA SM CC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    5.75
  • Length
    5
  • Weight
    0.6
  • Width
    5.75

Details

  • Accessory Type
    Cartridge Filter
  • Country of Origin
    US
  • Filter Type
    HEPA Cartridge Filter
  • For Use With
    under EPA Regulation 40 CFR Part 745 for lead paint material clean up
  • Harmonization Code
    5911900080
  • Manufacturer Upc Number
    026282903419
  • Measurement Standard
    Inch
  • UPC_NO
    026282903419
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)