Motion
9066133
5 Gallon Disposable Filter Bag - Bag Type: Disposable Filter Bag
MI ITEM #12685833
MFR #9066133
Price$11.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5 Gallon Disposable Filter Bag - Bag Type: Disposable Filter Bag
MI ITEM #12685833
MFR #9066133

Mfr description
9066133 COLL BAG - 5-8 GALLON - CC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.52/each

Specifications

Dimensions

  • Height
    11
  • Length
    18
  • Weight
    0.5
  • Width
    1

Details

  • Accessory Type
    Filter Bag
  • Bag Type
    Disposable Filter Bag
  • Country of Origin
    US
  • Filter Type
    Type E
  • Harmonization Code
    4819400040
  • Includes
    3 Pack Filter Bags
  • Manufacturer Upc Number
    026282906618
  • Measurement Standard
    Inch
  • Number Of Pieces
    3
  • UPC_NO
    026282906618

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)