Overview
Mfr description
9032933 CART FILTER - ASH HEPA - CC
Specifications
- Accessory TypeFilter
- Measurement StandardInch
- Filter TypeCartridge Filter
- Weight0.65
- Length6.6
- Height7.6
- Width7.6
- Manufacturer Upc Number026282903297
- UPC_NO026282903297
- Country of OriginUS
- Harmonization Code8421398015
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data