Specifications
Dimensions
- Height5.75
- Length5
- Weight0.6
- Width5.75
Details
- Accessory TypeCartridge Filter
- Country of OriginUS
- Filter TypeNanofiber Cartridge Filter
- Harmonization Code8421398015
- Manufacturer Upc Number026282903976
- Measurement StandardInch
- UPC_NO026282903976
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)