Overview
Mfr description
9050333 8' X 2 1/2" HOSE - CC
Specifications
- Accessory TypeHose
- Measurement StandardInch
- Manufacturer Upc Number026282039057
- UPC_NO026282039057
- Height13.75
- Length5.88
- Width17.5
- Country of OriginUS
- Harmonization Code3917330000
- Weight3
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data