Motion
9067133
5-8 Gallon Disposable Filter Bag - Bag Type: Disposable Filter Bag
Mi Item #12685837
MFR #9067133
Price$14.35/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5-8 Gallon Disposable Filter Bag - Bag Type: Disposable Filter Bag
Mi Item #12685837
MFR #9067133

Mfr description
9067133 HE COLL BAG - 5-8 GALLON - CC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.35/pk

Specifications

Dimensions

  • Height
    10.75
  • Length
    18
  • Weight
    0.45
  • Width
    1

Details

  • Accessory Type
    Filter Bag
  • Bag Type
    Disposable Filter Bag
  • Country of Origin
    US
  • Filter Type
    Type H
  • Harmonization Code
    4819400040
  • Includes
    2 Pack Filter Bags
  • Manufacturer Upc Number
    026282906717
  • Measurement Standard
    Inch
  • Number Of Pieces
    2
  • UPC_NO
    026282906717
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)