Overview
Mfr description
9010733 REUSABLE DRY FILTER - CC
Specifications
- Measurement StandardInch
- Weight0.15
- Length13
- Height8.5
- Width1.5
- Manufacturer Upc Number026282901071
- Country of OriginUS
- Harmonization Code5911900080
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data