Motion
9066833
Vacuum Cleaner Bag - Bag Type: Disposable Filter Bag
MI ITEM #12685840
MFR #9066833
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vacuum Cleaner Bag - Bag Type: Disposable Filter Bag
MI ITEM #12685840
MFR #9066833

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
9066833 COLL BAG - ALL AROUND 2G - CC

Specifications

  • Accessory Type
    Bag
  • Measurement Standard
    Inch
  • Bag Type
    Disposable Filter Bag
  • Weight
    0.2
  • Length
    11.5
  • Height
    7.25
  • Width
    1
  • Manufacturer Upc Number
    026282906687
  • UPC_NO
    026282906687
  • Country of Origin
    US
  • Harmonization Code
    4819400040

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought