Overview
Mfr description
9051233 8' X 1 1/4" HOSE - CC
Specifications
- Measurement StandardInch
- Manufacturer Upc Number026282512901
- Height13.75
- Length17.25
- Width4.125
- Country of OriginUS
- Harmonization Code3917330000
- Weight1.9
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data