Overview
Mfr description
9061600 1 1/4" CREVICE TOOL
Specifications
- Measurement StandardInch
- Manufacturer Upc Number026282901958
- Height2.75
- Length9.75
- Width2
- Country of OriginUS
- Harmonization Code8508700000
- Weight0.124
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data