Overview
Mfr description
9193100 COLL BAG - HANGUP 3.5 GAL
Specifications
- Measurement StandardInch
- Weight0.25
- Length15.5
- Height7.5
- Width1
- Manufacturer Upc Number026282919311
- Country of OriginCN
- Harmonization Code4819400040
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data