Overview
Mfr description
9061400 1 1/4" EXTENSION WAND
Specifications
- Measurement StandardInch
- Manufacturer Upc Number026282901996
- Height5.75
- Length16.25
- Width2
- Country of OriginUS
- Harmonization Code8508700000
- Weight0.8
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data