Specifications
Dimensions
- Height12.5
- Length16.25
- Weight3
- Width5.75
Details
- Country of OriginUS
- Harmonization Code3917330000
- Manufacturer Upc Number026282906250
- Measurement StandardInch
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)