Motion
746004
Large Metal Smart Compliance Cabinet, ANSI A+ without Meds
MI ITEM #12692716
MFR #746004
List Price$312.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Large Metal Smart Compliance Cabinet, ANSI A+ without Meds
MI ITEM #12692716
MFR #746004

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$312.47/each for your price

Overview

Mfr description
746004C LARGE METAL SMART COMPLIANCE CAB

Specifications

  • Container Material
    Metal
  • Number Of Pieces
    202
  • Height
    14.1
  • Width
    3.1
  • Depth
    13.25
  • Maximum Number of People
    50
  • Length
    13.25
  • Harmonization Code
    3006.50.0000
  • Manufacturer Upc Number
    092265746045
  • Weight
    7.22
  • US Made
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought