Motion
746000
Large Metal Smart Compliance Cabinet, ANSI A+ with Meds
Mi Item #12692717
MFR #746000
Price$232.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Large Metal Smart Compliance Cabinet, ANSI A+ with Meds
Mi Item #12692717
MFR #746000

Mfr description
746000 LARGE METAL SMART COMPLIANCE CABI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$232.91/each

Specifications

Dimensions

  • Depth
    13.25
  • Height
    14.1
  • Length
    13.25
  • Weight
    7.22
  • Width
    3.1

Details

  • Container Material
    Metal
  • Harmonization Code
    3006.50.0000
  • Manufacturer Upc Number
    092265746007
  • Maximum Number of People
    50
  • Number Of Pieces
    241
  • US Made
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)