1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
First Aid Only
746005
Large Metal Smart Compliance Food Service Cabinet with Meds, ANSI A+
MI ITEM #
12692721
MFR #
746005
Price
$291.13
/each
Qty
Add to Cart
Previous Page
Home
Safety
First Aid Products
First Aid Kits
First Aid Only 746005
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
First Aid Only
746005
Large Metal Smart Compliance Food Service Cabinet with Meds, ANSI A+
MI ITEM #
12692721
MFR #
746005
Mfr description
746005 LARGE METAL SMART COMPLIANCE FOOD
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$291
.13
/each
Add to Cart
Specifications
Dimensions
Depth
13.25
Height
14.1
Length
13.25
Weight
6.51
Width
3.1
Details
Container Material
Metal
Harmonization Code
3006.50.0000
Manufacturer Upc Number
092265746052
Maximum Number of People
50
Number Of Pieces
289
US Made
No
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items