Motion
90578
Medium Metal Smart Compliance Cabinet without Meds, ANSI A
Mi Item #12692734
MFR #90578
Price$155.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Medium Metal Smart Compliance Cabinet without Meds, ANSI A
Mi Item #12692734
MFR #90578

Mfr description
90578 MEDIUM METAL SMART COMPLIANCE CABI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$155.90/each

Specifications

Dimensions

  • Depth
    11.25
  • Height
    3
  • Length
    11.25
  • Weight
    5.75
  • Width
    9

Details

  • Container Material
    Metal
  • Harmonization Code
    3006.50.0000
  • Manufacturer Upc Number
    092265905787
  • Maximum Number of People
    25
  • Number Of Pieces
    94
  • US Made
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)