Motion
90658
Medium Metal Smart Compliance Food Service Cabinet without Meds, ANSI A
MI ITEM #12692736
MFR #90658
List Price$212.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Medium Metal Smart Compliance Food Service Cabinet without Meds, ANSI A
MI ITEM #12692736
MFR #90658

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$212.73/each for your price

Overview

Mfr description
90658C MEDIUM METAL SMART COMPLIANCE FOO

Specifications

  • Container Material
    Metal
  • Number Of Pieces
    94
  • Height
    3
  • Width
    9
  • Depth
    11.25
  • Maximum Number of People
    25
  • Length
    11.25
  • Harmonization Code
    3006.50.0000
  • Manufacturer Upc Number
    092265906586
  • Weight
    5.88
  • US Made
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text