Specifications
Details
- Container MaterialFabric
- Container TypeBag
- Includes(30) Adhesive Fabric Bandages, 1" x 3”, (30) Adhesive Plastic Bandages, 3/4" x 3”, (25) Antibiotic Ointment Packets, 0.9g, (32) Alcohol Wipes, (18) BZK Antiseptic Towelettes, (10) Hand Sanitizer Packets, 0.9g, (2) Conforming Gauze Roll, 2", (4) Sterile Gauze Pads, 3" x 3", (4) Trauma Pads, 5" x 9", (10) Nitrile Exam Gloves, (2) CPR Face Shields, (1) First Aid Guide, (2) Cold Pack, 4" x 5", (1) Padded Flexible Splint. 4.25" x 24", (2) Triangular Bandages, 40" x 40" x 56", (1) Windlass Tourniquet, (2) First Aid Tape, 1/2"x 5 yds, (1) Hema-Seal 8" x 10" Trauma Pad with Conforming Gauze Roll, 4", (1) Hemostatic Blood-Clotting Gauze Pad, 4" x 4", (1) Backup Tourniquet, 1" x 18", (2) Burn Dressings, 4" x 4", (25) First Aid Burn Cream Packets. 0.9g, (1) Scissor, (2) Sterile Eye Pads, (1) Eyewash, 4 ounces, (1) Conforming Gauze Roll, 4", (2) Antimicrobial wipes, (2) Biohazard Bag, (1) Biohazard Scoop, (1) Disposable Clean-up Towel, (1) Disposable Gown, (1) Eye & Face Shield, (1) Spill Clean-up Powder, 2 oz., (2) Germicidal Wipes, 8" x 8", (2) Twist Ties
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)