Specifications
Details
- Container MaterialPlastic
- Container TypePouch
- Includes(1) Cold Pack, 4" x 5", (1) First Aid Guide, (1) Padded Flexible Splint. 4.25" x 24", (2) Nitrile Exam Gloves, (2) Triangular Bandages, 40" x 40" x 56", (2) CPR Face Shields
- UPC_NO092265911658
Overview
Mfr description
91165 CPR & SPRAINS TREATMENT PACK