Motion
91166
Bleeding Control Treatment Pack
Mi Item #12693011
MFR #91166
Price$101.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bleeding Control Treatment Pack
Mi Item #12693011
MFR #91166

Mfr description
91166 BLEEDING CONTROL TREATMENT PACK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$101.59/each

Specifications

Details

  • Container Material
    Plastic
  • Container Type
    Pouch
  • Includes
    (1) Backup Tourniquet, 1" x 18", (1) First Aid Tape, 1/2"x 5 yds, (1) Hema-Seal 8" x 10" Trauma Pad with Conforming Gauze Roll, 4", (1) Hemostatic Blood-Clotting Gauze Pad, 4" x 4", (1) Windlass Tourniquet, (2) Nitrile Exam Gloves, (3) Trauma Pads, 5" x 9", (2) Sterile Gauze Pads, 3" x 3"
  • UPC_NO
    092265911665
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)