Overview
Mfr description
91167 BURN CARE TREATMENT PACK
Specifications
- Container MaterialPlastic
- Container TypePouch
- Includes(1) Cold Pack, 4" x 5", (1) Conforming Gauze Roll, 2", (1) Scissor, (2) Nitrile Exam Gloves, (25) First Aid Burn Cream Packets. 0.9g, (9) BZK Antiseptic Towelettes, (2) Burn Dressings, 4" x 4"
- UPC_NO092265911672
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data