Overview
Mfr description
91169 BBP TREATMENT PACK
Specifications
- Container MaterialPlastic
- Container TypePouch
- Includes(1) Biohazard Scoop, (1) Disposable Clean-up Towel, (1) Disposable Gown, (1) Eye & Face Shield, (1) Spill Clean-up Powder, 2 oz., (2) Biohazard Bag, (2) Germicidal Wipes, 8" x 8", (2) Nitrile Exam Gloves, (2) Twist Ties, (2) Antimicrobial wipes
- UPC_NO092265911696
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data