Motion
91136-001
Bleeding Control Kit, Standard Pro
MI ITEM #12693026
MFR #91136-001
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bleeding Control Kit, Standard Pro
MI ITEM #12693026
MFR #91136-001

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
91136-001 BLEEDING CONTROL KIT, STANDARD

Specifications

  • Container Material
    Fabric
  • Container Type
    Bag
  • Includes
    (1) Fabric Zippered Pouch, (1) Windlass Tourniquet, (1) Back-up Elastic Tourniquet, (1) Hemostatic Blood-Clotting Granule packet 2g., (1) Israeli Bandage, (1) Aluminized Rescue/Shock Blanket (1) Trauma Pad Dressing, 5"x9", (4) Protective Nitrile Exam Gloves, (1) Bandage Shears, (1) Marker to note tourniquet time, (1) Bleeding Control Product Usage Guideline

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought