Overview
Mfr description
91133-001 BLEEDING TRIAGE KIT
Specifications
- Container MaterialPlastic
- Container TypeBag
- Includes(1) Back-up Elastic Tourniquet, (1) Bleeding Control Product Usage Guideline, (1) First Aid Tape, 1/2" x 5 yd, (1) Hemostatic Blood-Clotting Granule packet, 2g., (1) Sterile Conforming Gauze Roll, 4" x 4 yd., (1) Sterile Hema-Seal Dressing Wrap, (1) Triangular Bandage, 40" x40" x56", (2) Protective Nitrile Exam Glove, (2) Trauma Pad Dressing, 5"x9", (1) Easy Tear-open Bag
- UPC_NO092265911337
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data