Motion
FAE-4001-001

First Aid Only
FAE-4001-001

Alcohol Wipes, 20ct
Mi Item #12693098
MFR #FAE-4001-001
Price$7.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

First Aid Only
FAE-4001-001

Alcohol Wipes, 20ct
Mi Item #12693098
MFR #FAE-4001-001

Mfr description
FAE-4001-001 SC REFILL ALCOHOL WIPES, 20
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.47/each

Specifications

Dimensions

  • Depth
    2.125
  • Height
    2.75
  • Length
    2.125
  • Weight
    0.075
  • Width
    2

Details

  • Container Material
    Box
  • Harmonization Code
    3005.90.1000
  • Manufacturer Upc Number
    092265040013
  • Number Of Pieces
    20
  • UPC_NO
    092265040013
  • US Made
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)