Specifications
Dimensions
- Depth1.88
- Height1.88
- Length1.88
- Weight0.058
- Width2.13
Details
- Container MaterialBox
- Harmonization Code3004.90.9228
- Manufacturer Upc Number092265070041
- Number Of Pieces20
- US MadeYes
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)