Specifications
Dimensions
- Depth1.5
- Height4.25
- Length1.5
- Weight0.125
- Width2.875
Details
- Container MaterialBox
- Harmonization Code3004.90.9210
- Manufacturer Upc Number092265070126
- Number Of Pieces1
- US MadeYes
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)