Motion
16-004-002

First Aid Only
16-004-002

4"x4" Burn Dressing, 1/box
MI ITEM #12693375
MFR #16-004-002
Your Price$6.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

First Aid Only
16-004-002

4"x4" Burn Dressing, 1/box
MI ITEM #12693375
MFR #16-004-002

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6.57/each(List $8.21)

Overview

Mfr description
16-004-002 4"X4" BURN DRESSING, 1/BOX

Specifications

  • Container Material
    Box
  • Number Of Pieces
    1
  • Height
    2.3
  • Width
    1.35
  • Depth
    4.25
  • Length
    4.25
  • Harmonization Code
    3004.90.9210
  • Manufacturer Upc Number
    738743160049
  • Weight
    0.12
  • US Made
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text