Motion
90780
Medication Station with Antacid, Aspirin, Non-Aspirin and Ibuprofen
Mi Item #12693431
MFR #90780
Price$119.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Medication Station with Antacid, Aspirin, Non-Aspirin and Ibuprofen
Mi Item #12693431
MFR #90780

Mfr description
90780 MEDICATION STATION WITH ANTACID, A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$119.47/each

Specifications

Dimensions

  • Depth
    16.625
  • Height
    7.25
  • Length
    16.625
  • Weight
    3.04
  • Width
    9.5

Details

  • Container Material
    Box
  • Harmonization Code
    3924.90.5650
  • Manufacturer Upc Number
    092265907804
  • Number Of Pieces
    1
  • UPC_NO
    092265907804
  • US Made
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)