Motion
90794
Medication Station Empty Replacement Panel
MI ITEM #12693432
MFR #90794
List Price$41.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Medication Station Empty Replacement Panel
MI ITEM #12693432
MFR #90794

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$41.84/each for your price

Overview

Mfr description
90794 MEDICATION STATION EMPTY REPLACEME

Specifications

  • Container Material
    Box
  • Number Of Pieces
    1
  • Height
    7
  • Width
    3.25
  • Depth
    14
  • Length
    14
  • Harmonization Code
    3924.90.5650
  • Manufacturer Upc Number
    092265907941
  • UPC_NO
    092265907941
  • Weight
    1.65
  • US Made
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought